Motion
M60445

DODGE
M60445

Inline Speed Reducer - 86.14:1 Ratio, C-Face Coupling Input Type, Triple Reduction
Mi Item #01097159
MFR #M60445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60445

Inline Speed Reducer - 86.14:1 Ratio, C-Face Coupling Input Type, Triple Reduction
Mi Item #01097159
MFR #M60445

Mfr description
56 TM16A -86.5 M60445
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    8.63 in
  • Manufacturer Reducer Size
    16
  • Maximum Output RPM
    28.900 rpm
  • Maximum Output Torque
    3493 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Ratio
    86.14:1
  • Weight
    80.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    1.710 hp
  • Reduction
    Triple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)