Specifications
Dimensions
- Housing Height7.88 in
- Manufacturer Reducer Size16
- Maximum Output RPM742.000 rpm
- Maximum Output Torque386 in-lbs
- NEMA / IEC Frame Size140TC
- Ratio3.35:1
- Weight35.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Coupling
- Max Input Horsepower4.030 hp
- ReductionSingle
Overview
Mfr description
140T SM16A-3.37 M60430