Specifications
Dimensions
- Housing Height8.47 in
- Manufacturer Reducer Size16
- Maximum Output RPM179.000 rpm
- Maximum Output Torque1276 in-lbs
- NEMA / IEC Frame Size140TC
- Ratio13.62:1
- Weight56.07 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Coupling
- Max Input Horsepower2.740 hp
- ReductionDouble
- Standards MetAGMA
Overview
Mfr description
56/140 DM16A 14.1 M60439