Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HT 10 CLUTCH 5/8 RH

Cam Clutch - HT Series Series, 0.6250 in Bore Diameter, 2.375 in Overall Diameter, Torque Capacity 42, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #01097805
MFR #HT 10 CLUTCH 5/8 RH

Mfr description
HT-10 X 5/8 RH(CW) CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry HT series clutch is designed for indexing operations. Not symmetrical so order according to the rotation required Created for applications requiring space restrictions
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    5/8 in
  • Overall Diameter
    2.375 in
  • Overall Width
    2.125 in
  • Weight
    2.60 lbs

Details

  • CAD Drawing
  • Drag Torque
    2.4 ft-lbs
  • Lubrication
    Automatic Transmission Fluid
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HT 10 CLUTCH 5/8 RH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288383161
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    HT10
  • Mounting Holes And Bolt Circle
    1.8750 in
  • Normal Over Running Drag
    2.4 ft-lbs
  • Rotation
    RH
  • Series
    HT Series
  • Torque Capacity
    42
  • UPC_NO
    662288383161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)