Motion
HT 10 CLUTCH 5/8 LH

MORSE
HT 10 CLUTCH 5/8 LH

092376 Cam Clutch - HT Series, 0.6250 in Bore Diameter, 2.3750 in Overall Diameter, Torque Capacity 42 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01097815
MFR #HT 10 CLUTCH 5/8 LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HT 10 CLUTCH 5/8 LH

092376 Cam Clutch - HT Series, 0.6250 in Bore Diameter, 2.3750 in Overall Diameter, Torque Capacity 42 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01097815
MFR #HT 10 CLUTCH 5/8 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    .625 in
  • Overall Diameter
    2.375 in
  • Overall Width
    2.125 in
  • Weight
    2.60 lbs

Details

  • CAD Drawing
  • Drag Torque
    2.4 ft-lbs
  • Lubrication
    Automatic Transmission Fluid
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HT 10 CLUTCH 5/8 LH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288384939
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    2.4 ft-lbs
  • Rotation
    LH
  • Series
    HT Series
  • Torque Capacity
    42

Overview

Mfr description
HT-10 X 5/8 LH(CCW) CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry HT series clutch is designed for indexing operations. Not symmetrical so order according to the rotation required Created for applications requiring space restrictions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought