Motion
HT 20 CLUTCH 1 5/16 RH

MORSE
HT 20 CLUTCH 1 5/16 RH

086413 Cam Clutch - HT Series, 1.3125 in Bore Diameter, 3.5625 in Overall Diameter, Torque Capacity 155 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01097870
MFR #HT 20 CLUTCH 1 5/16 RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HT 20 CLUTCH 1 5/16 RH

086413 Cam Clutch - HT Series, 1.3125 in Bore Diameter, 3.5625 in Overall Diameter, Torque Capacity 155 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01097870
MFR #HT 20 CLUTCH 1 5/16 RH

Mfr description
HT-20 X 1-5/16 RH(CW) CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry HT series clutch is designed for indexing operations. Not symmetrical so order according to the rotation required Created for applications requiring space restrictions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Inner Race Width
    1.688 in
  • Outer Width
    2.281 in
  • Overall Diameter
    3.5625 in
  • Overall Width
    2.28125 in
  • Weight
    5.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    3.4 ft-lbs
  • Lubrication
    Automatic Transmission Fluid
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HT 20 CLUTCH 1 5/16 RH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288383208
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    3.4 ft-lbs
  • Rotation
    RH
  • Series
    HT Series
  • Torque Capacity
    154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)