Motion
HT 20 CLUTCH 1 LH

MORSE
HT 20 CLUTCH 1 LH

092377 Cam Clutch - HT Series, 1.0000 in Bore Diameter, 3.5625 in Overall Diameter, Torque Capacity 154 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01097880
MFR #HT 20 CLUTCH 1 LH
List Price$6,275.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HT 20 CLUTCH 1 LH

092377 Cam Clutch - HT Series, 1.0000 in Bore Diameter, 3.5625 in Overall Diameter, Torque Capacity 154 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01097880
MFR #HT 20 CLUTCH 1 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,275.08/each for your price

Overview

Mfr description
HT-20 X 1" LH(CCW) CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry HT series clutch is designed for indexing operations. Not symmetrical so order according to the rotation required Created for applications requiring space restrictions

Specifications

  • Series
    HT Series
  • Bore Diameter
    1 in
  • Torque Capacity
    154
  • Overall Diameter
    3.5625 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Automatic Transmission Fluid
  • Normal Over Running Drag
    3.4 ft-lbs
  • Inner Race Width
    1.688 in
  • Overall Width
    2.28125 in
  • Outer Width
    2.281 in
  • Rotation
    LH
  • Drag Torque
    3.4 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    HT 20 CLUTCH 1 LH
  • Manufacturer Upc Number
    662288384946
  • UPC_NO
    662288384946
  • Weight
    5.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text