Motion
HT 20 CLUTCH 1 1/8 LH

MORSE
HT 20 CLUTCH 1 1/8 LH

092378 Cam Clutch - HT Series, 1.1250 in Bore Diameter, 3.5625 in Overall Diameter, Torque Capacity 154 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01097890
MFR #HT 20 CLUTCH 1 1/8 LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HT 20 CLUTCH 1 1/8 LH

092378 Cam Clutch - HT Series, 1.1250 in Bore Diameter, 3.5625 in Overall Diameter, Torque Capacity 154 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01097890
MFR #HT 20 CLUTCH 1 1/8 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.125 in
  • Inner Race Width
    1.688 in
  • Outer Width
    2.281 in
  • Overall Diameter
    3.5625 in
  • Overall Width
    2.28125 in
  • Weight
    5.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    3.4 ft-lbs
  • Lubrication
    Automatic Transmission Fluid
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HT 20 CLUTCH 1 1/8 LH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288384953
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    3.4 ft-lbs
  • Rotation
    LH
  • Series
    HT Series
  • Torque Capacity
    154

Overview

Mfr description
HT-20 X 1-1/8 LH(CCW) CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry HT series clutch is designed for indexing operations. Not symmetrical so order according to the rotation required Created for applications requiring space restrictions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought