Motion
M94813

DODGE
M94813

Inline Speed Reducer - 6.07:1 Ratio, C-Face Coupling Input Type, Single Reduction
MI ITEM #01097904
MFR #M94813
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94813

Inline Speed Reducer - 6.07:1 Ratio, C-Face Coupling Input Type, Single Reduction
MI ITEM #01097904
MFR #M94813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140T SM21A-6.2 M94813

Specifications

  • Ratio
    6.07:1
  • Input Type
    C-Face Coupling
  • Reduction
    Single
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    21
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    403.000 rpm
  • Maximum Output Torque
    573 in-lbs
  • Max Input Horsepower
    3.330 hp
  • Housing Height
    9.63 in
  • Weight
    53.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text