Motion
HT 20 CLUTCH 1 5/16 LH

MORSE
HT 20 CLUTCH 1 5/16 LH

Cam Clutch - HT20 Series, 1.3125 in Bore Diameter, 3.5625 in Overall Diameter, Torque Capacity 154.0 ft-lbs, Operation Mode = Overrunning, Backstopping
MI ITEM #01097910
MFR #HT 20 CLUTCH 1 5/16 LH
Your Price$4,543.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HT 20 CLUTCH 1 5/16 LH

Cam Clutch - HT20 Series, 1.3125 in Bore Diameter, 3.5625 in Overall Diameter, Torque Capacity 154.0 ft-lbs, Operation Mode = Overrunning, Backstopping
MI ITEM #01097910
MFR #HT 20 CLUTCH 1 5/16 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,543.93/each(List $5,196.78)

Overview

Mfr description
HT-20 X 1-5/16 LH(CCW) CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry HT series clutch is designed for indexing operations. Not symmetrical so order according to the rotation required Created for applications requiring space restrictions

Specifications

  • Series
    HT Series
  • Bore Diameter
    1.3125 in
  • Additional Details
    HT series clutches are furnished with a light lubrication prior to shipment only as an anticorrosive measure and must be fully lubricated after the snap-ring ball bearing has been incorporated by the customer.
  • Torque Capacity
    154
  • Overall Diameter
    3.5625 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Automatic Transmission Fluid
  • Normal Over Running Drag
    3.4 ft-lbs
  • Overall Width
    2.28125 in
  • Rotation
    LH
  • Drag Torque
    3.4 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    HT 20 CLUTCH 1 5/16 LH
  • UPC_NO
    662288384977
  • Weight
    4.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text