Motion
HT 30 CLUTCH 1 15/16RH

MORSE
HT 30 CLUTCH 1 15/16RH

Cam Clutch - HT30 Series, 1.9375 in Bore Diameter, 4.5000 in Overall Diameter, Torque Capacity 440.0 ft-lbs, Operation Mode = Overrunning, Backstopping
MI ITEM #01097938
MFR #HT 30 CLUTCH 1 15/16RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HT 30 CLUTCH 1 15/16RH

Cam Clutch - HT30 Series, 1.9375 in Bore Diameter, 4.5000 in Overall Diameter, Torque Capacity 440.0 ft-lbs, Operation Mode = Overrunning, Backstopping
MI ITEM #01097938
MFR #HT 30 CLUTCH 1 15/16RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HT-30 X 1-15/16 RH(CW) CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry HT series clutch is designed for indexing operations. Not symmetrical so order according to the rotation required Created for applications requiring space restrictions

Specifications

  • Series
    HT Series
  • Bore Diameter
    1.9375 in
  • Additional Details
    HT series clutches are furnished with a light lubrication prior to shipment only as an anticorrosive measure and must be fully lubricated after the snap-ring ball bearing has been incorporated by the customer.
  • Torque Capacity
    440
  • Overall Diameter
    4.5 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Automatic Transmission Fluid
  • Normal Over Running Drag
    4 ft-lbs
  • Overall Width
    2.75 in
  • Rotation
    RH
  • Drag Torque
    4 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    HT 30 CLUTCH 1 15/16RH
  • Weight
    11.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text