Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94517

Inline Speed Reducer - 25.23:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01097990
MFR #M94517

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
140T DM21A-25.6 M94517

Specifications

  • Ratio
    25.23:1
  • Input Type
    C-Face Coupling
  • Reduction
    Double
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    21
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    98.000 rpm
  • Maximum Output Torque
    2160 in-lbs
  • Max Input Horsepower
    3.370 hp
  • Standards Met
    AGMA
  • Housing Height
    9.88 in
  • Weight
    95.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text