Motion
M60475

DODGE
M60475

Inline Speed Reducer - 31.76:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01097996
MFR #M60475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60475

Inline Speed Reducer - 31.76:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01097996
MFR #M60475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140T DM21A-31.4 M60475

Specifications

  • Ratio
    31.76:1
  • Input Type
    C-Face Coupling
  • Reduction
    Double
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    21
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    80.000 rpm
  • Maximum Output Torque
    2130 in-lbs
  • Max Input Horsepower
    2.750 hp
  • Standards Met
    AGMA
  • Housing Height
    9.88 in
  • Weight
    110.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought