Motion
M94901

DODGE
M94901

Inline Speed Reducer - 69.49:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01098026
MFR #M94901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94901

Inline Speed Reducer - 69.49:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01098026
MFR #M94901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140T TM21A-57.7 M94901

Specifications

  • Ratio
    69.49:1
  • Input Type
    C-Face Coupling
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    21
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    43.400 rpm
  • Maximum Output Torque
    10137 in-lbs
  • Max Input Horsepower
    6.330 hp
  • Standards Met
    AGMA
  • Housing Height
    11.6 in
  • Weight
    170.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text