Motion
MI300A 3/4FB CL

MORSE
MI300A 3/4FB CL

Cam Clutch - M Series Series, 0.75 in Bore Diameter, 3 in Overall Diameter, Torque Capacity 275, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #01098055
MFR #MI300A 3/4FB CL
Price$3,108.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI300A 3/4FB CL

Cam Clutch - M Series Series, 0.75 in Bore Diameter, 3 in Overall Diameter, Torque Capacity 275, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #01098055
MFR #MI300A 3/4FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,108.71/each

Specifications

Dimensions

  • Bore Diameter
    0.75 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Clutch Size Code
    300
  • Inner Race Width
    2.5 in
  • Maximum Bore
    0.7500 in
  • Maximum Bore Diameter
    0.7500 in
  • Min Bore Diameter
    0.5000 in
  • Minimum Bore
    0.5000 in
  • Outer Width
    2.375 in
  • Overall Diameter
    3 in
  • Weight
    4.00 lbs

Details

  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Recommended for high performance indexing, used on applications greater than 150 strokes per minute or applications requiring high indexing accuracy. Incorporating a patented, low inertia cage and heavy duty energizing spring for quick cam reaction.
  • Bearing Support
    No
  • CAD Drawing
  • Drag Torque
    0.17 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI300A 3/4FB CL
  • Manufacturer Product Page
  • Mode of Operation
    Indexing, Overrunning, Backstopping
  • Model Type
    MI
  • Normal Over Running Drag
    0.17 ft-lbs
  • Series
    M Series
  • Torque Capacity
    275
  • UPC_NO
    662288501008

Overview

Mfr description
MI-300A X 3/4 DUO-CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MI is recommended for high performance indexing applications requiring high indexing accuracy. Incorporates and low inertia cage and heavy duty inergizing spring for quick cam reaction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought