Motion
M94828

DODGE
M94828

Inline Speed Reducer - 4.21:1 Ratio, C-Face Coupling Input Type, Single Reduction
MI ITEM #01098097
MFR #M94828
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94828

Inline Speed Reducer - 4.21:1 Ratio, C-Face Coupling Input Type, Single Reduction
MI ITEM #01098097
MFR #M94828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180T SM21A-4.13 M94828

Specifications

  • Ratio
    4.21:1
  • Input Type
    C-Face Coupling
  • Reduction
    Single
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    21
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    605.000 rpm
  • Maximum Output Torque
    670 in-lbs
  • Max Input Horsepower
    5.860 hp
  • Housing Height
    1.63 in
  • Weight
    86.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text