Motion
MI400A 7/8FB CL

MORSE
MI400A 7/8FB CL

Cam Clutch - MI-400 Series, 0.8750 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode = Indexing - High Performance
MI ITEM #01098107
MFR #MI400A 7/8FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI400A 7/8FB CL

Cam Clutch - MI-400 Series, 0.8750 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode = Indexing - High Performance
MI ITEM #01098107
MFR #MI400A 7/8FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MI-400A X 7/8 DUO-CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MI is recommended for high performance indexing applications requiring high indexing accuracy. Incorporates and low inertia cage and heavy duty inergizing spring for quick cam reaction

Specifications

  • Series
    M Series
  • Bore Diameter
    0.875 in
  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Recommended for high performance indexing, used on applications greater than 150 strokes per minute or applications requiring high indexing accuracy. Incorporating a patented, low inertia cage and heavy duty energizing spring for quick cam reaction.
  • Torque Capacity
    400
  • Overall Diameter
    3.5 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Oil
  • Normal Over Running Drag
    0.21 ft-lbs
  • Inner Race Width
    2.75 in
  • Outer Width
    2.625 in
  • Drag Torque
    0.21 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MI400A 7/8FB CL
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text