Motion
M94869

DODGE
M94869

Inline Speed Reducer - 7.43:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01098133
MFR #M94869
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94869

Inline Speed Reducer - 7.43:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01098133
MFR #M94869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180T DM21A-7.6 M94869

Specifications

  • Ratio
    7.43:1
  • Input Type
    C-Face Coupling
  • Reduction
    Double
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    21
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    329.000 rpm
  • Maximum Output Torque
    2539 in-lbs
  • Max Input Horsepower
    10.700 hp
  • Standards Met
    AGMA
  • Housing Height
    1.11 in
  • Weight
    121.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text