Motion
M94833

DODGE
M94833

Inline Speed Reducer - 37.96:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01098201
MFR #M94833
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94833

Inline Speed Reducer - 37.96:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01098201
MFR #M94833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180T TM21A-38.5 M94833

Specifications

  • Ratio
    37.96:1
  • Input Type
    C-Face Coupling
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    21
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    64.900 rpm
  • Maximum Output Torque
    10298 in-lbs
  • Max Input Horsepower
    8.500 hp
  • Standards Met
    AGMA
  • Housing Height
    11.23 in
  • Weight
    182.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text