Motion
M61109

DODGE
M61109

Inline Speed Reducer - 69.49:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01098233
MFR #M61109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M61109

Inline Speed Reducer - 69.49:1 Ratio, C-Face Coupling Input Type, Triple Reduction
MI ITEM #01098233
MFR #M61109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180T TM21A-70.6 M61109

Specifications

  • Ratio
    69.49:1
  • Input Type
    C-Face Coupling
  • Reduction
    Triple
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    21
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    35.400 rpm
  • Maximum Output Torque
    10174 in-lbs
  • Max Input Horsepower
    5.560 hp
  • Standards Met
    AGMA
  • Housing Height
    11.23 in
  • Weight
    180.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text