Motion
MI600A 1-5/8 FB CL

MORSE
MI600A 1-5/8 FB CL

640905 Cam Clutch - MI600A Series, 1.6250 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098325
MFR #MI600A 1-5/8 FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI600A 1-5/8 FB CL

640905 Cam Clutch - MI600A Series, 1.6250 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098325
MFR #MI600A 1-5/8 FB CL

Mfr description
MI-600A X 1-5/8 DUO-CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Keyway Size
    3/8 x 3/16 in
  • Overall Diameter
    5.3750 in
  • Overall Width
    3.7500 in
  • Weight
    19.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    0.63 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    640905
  • Manufacturer Upc Number
    662288501596
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Series
    MI600A
  • Torque Capacity
    2250 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)