Motion
MG750 3.44FB

MORSE
MG750 3.44FB

604607 Cam Clutch - MG750 Series, 3.4375 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098530
MFR #MG750 3.44FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG750 3.44FB

604607 Cam Clutch - MG750 Series, 3.4375 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098530
MFR #MG750 3.44FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG-750 X 3-7/16 CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MG750
  • Bore Diameter
    3.4375 in
  • Torque Capacity
    7000 ft-lbs
  • Overall Diameter
    8.7500 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    600 rpm
  • Keyway Size
    3/4 x 3/16 in
  • Overall Width
    6.0000 in
  • Drag Torque
    2.5 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    604607
  • Manufacturer Upc Number
    662288495604
  • Weight
    84.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text