Motion
MR750 2.75 FB

MORSE
MR750 2.75 FB

605003 Cam Clutch - MR750 Series, 2.7500 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098617
MFR #MR750 2.75 FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR750 2.75 FB

605003 Cam Clutch - MR750 Series, 2.7500 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098617
MFR #MR750 2.75 FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MR-750 X 2-3/4 CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MR750
  • Bore Diameter
    2.7500 in
  • Torque Capacity
    7000 ft-lbs
  • Overall Diameter
    8.7500 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    525 rpm
  • Over Running Rpm Outer Race
    2600 rpm
  • Keyway Size
    5/8 x 5/16 in
  • Overall Width
    6.0000 in
  • Drag Torque
    2.5 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    605003
  • Manufacturer Upc Number
    662288495710
  • Weight
    84.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text