Motion
MR750 2.94FB

MORSE
MR750 2.94FB

605004 Cam Clutch - MR750 Series, 2.9375 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098625
MFR #MR750 2.94FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR750 2.94FB

605004 Cam Clutch - MR750 Series, 2.9375 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098625
MFR #MR750 2.94FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MR-750 X 2-15/16 CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MR is for high- speed outer race overruning. Incorporating a unique cam construction that uses centrifugal force to minimize cam drag

Specifications

  • Series
    M Series
  • Bore Diameter
    2.9375 in
  • Torque Capacity
    7000
  • Overall Diameter
    8.75 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    525 rpm
  • Over Running Rpm Outer Race
    2600
  • Normal Over Running Drag
    2.5 ft-lbs
  • Keyway Size
    3/4 x 3/8 in
  • Inner Race Width
    6 in
  • Overall Width
    6.0000 in
  • Outer Width
    5.875 in
  • Rotation
    LH Or RH Depending upon order
  • Drag Torque
    2.5 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MR750 2.94FB
  • Manufacturer Upc Number
    662288495727
  • Weight
    84.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text