Motion
MR750 3.25FB

MORSE
MR750 3.25FB

Cam Clutch - M Series Series, 3.25 in Bore Diameter, 8.75 in Overall Diameter, Torque Capacity 7000, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #01098654
MFR #MR750 3.25FB
List Price$29,842.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR750 3.25FB

Cam Clutch - M Series Series, 3.25 in Bore Diameter, 8.75 in Overall Diameter, Torque Capacity 7000, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #01098654
MFR #MR750 3.25FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,842.90/each for your price

Overview

Mfr description
MR-750 X 3-1/4 CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MR is for high- speed outer race overruning. Incorporating a unique cam construction that uses centrifugal force to minimize cam drag

Specifications

  • Series
    M Series
  • Bore Diameter
    3.25 in
  • Torque Capacity
    7000
  • Bearing Support
    No
  • Overall Diameter
    8.75 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    525 rpm
  • Bore Size
    3.2500 in, 82.55 mm
  • Over Running Rpm Outer Race
    2600
  • Normal Over Running Drag
    2.5 ft-lbs
  • Inner Race Width
    6 in
  • Overall Width
    5.8750 in
  • Outer Width
    5.875 in
  • Drag Torque
    2.5 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MR750 3.25FB
  • Manufacturer Upc Number
    662288495741
  • UPC_NO
    662288495741
  • Weight
    84.00 lbs
  • Maximum Bore
    3.4375 in
  • Maximum Bore Diameter
    3.4375 in
  • Minimum Bore
    2.4375 in
  • Min Bore Diameter
    2.4375 in
  • Model Type
    MR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought