Motion
MR750 3.44FB

MORSE
MR750 3.44FB

605007 Cam Clutch - M Series, 3.4375 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01098668
MFR #MR750 3.44FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR750 3.44FB

605007 Cam Clutch - M Series, 3.4375 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01098668
MFR #MR750 3.44FB

Mfr description
MR-750 X 3-7/16 CAM CLUTCH
  • Self-contained clutch designed for a wide variety of applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Overall Diameter
    8.7500 in
  • Overall Width
    5.8750 in
  • Weight
    84.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    2.5 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288495758
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Over Running Rpm Inner Race
    525 rpm
  • Over Running Rpm Outer Race
    2600 rpm
  • Series
    M
  • Torque Capacity
    7000 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)