Motion
MI750 3.44FB

MORSE
MI750 3.44FB

605207 Cam Clutch - M Series, 3.4375 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098829
MFR #MI750 3.44FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI750 3.44FB

605207 Cam Clutch - M Series, 3.4375 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098829
MFR #MI750 3.44FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MI-750 X 3-7/16 CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MI is recommended for high performance indexing applications requiring high indexing accuracy. Incorporates and low inertia cage and heavy duty inergizing spring for quick cam reaction

Specifications

  • Series
    M Series
  • Bore Diameter
    3.4375 in
  • Torque Capacity
    7000
  • Overall Diameter
    8.75 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    525 rpm
  • Over Running Rpm Outer Race
    2600 rpm
  • Normal Over Running Drag
    2.5 ft-lbs
  • Inner Race Width
    6 in
  • Overall Width
    5.8750 in
  • Outer Width
    5.875 in
  • Drag Torque
    2.5 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MI750 3.44FB
  • Manufacturer Upc Number
    662288495826
  • Weight
    84.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text