Motion
MG800 3-15/16FB

MORSE
MG800 3-15/16FB

605506 Cam Clutch - M Series, 3.9375 in Bore Diameter, 10.0000 in Overall Diameter, Torque Capacity 13000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098897
MFR #MG800 3-15/16FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG800 3-15/16FB

605506 Cam Clutch - M Series, 3.9375 in Bore Diameter, 10.0000 in Overall Diameter, Torque Capacity 13000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01098897
MFR #MG800 3-15/16FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG-800 X 3-15/16 CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MG is primarily used for general duty overriding, indexing, back-stopping. Offers precise spring energizing to provide ling overunning life.

Specifications

  • Series
    M Series
  • Bore Diameter
    3.9375 in
  • Torque Capacity
    13000
  • Overall Diameter
    10 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    1300 rpm
  • Over Running Rpm Outer Race
    475
  • Normal Over Running Drag
    4 ft-lbs
  • Inner Race Width
    6 in
  • Overall Width
    5.8750 in
  • Outer Width
    5.875 in
  • Drag Torque
    4 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MG800 3-15/16FB
  • Manufacturer Upc Number
    662288495895
  • Weight
    105.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text