Motion
MG800 4-7/16FB

MORSE
MG800 4-7/16FB

605509 Cam Clutch - MG800 Series, 4.4375 in Bore Diameter, 10.0000 in Overall Diameter, Torque Capacity 13000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01098930
MFR #MG800 4-7/16FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG800 4-7/16FB

605509 Cam Clutch - MG800 Series, 4.4375 in Bore Diameter, 10.0000 in Overall Diameter, Torque Capacity 13000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01098930
MFR #MG800 4-7/16FB

Mfr description
MG-800 X 4-7/16 CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Keyway Size
    1 x 1/4 in
  • Overall Diameter
    10.0000 in
  • Overall Width
    6.0000 in
  • Weight
    105.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    4 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    605509
  • Manufacturer Upc Number
    662288495925
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Over Running Rpm Inner Race
    1300 rpm
  • Over Running Rpm Outer Race
    475 rpm
  • Series
    MG800
  • Torque Capacity
    13000 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)