Overview
Mfr description
180T SM28A-2.75 M61127
Specifications
- Ratio2.68:1
- Input TypeC-Face Coupling
- ReductionSingle
- NEMA / IEC Frame Size180TC
- Manufacturer Reducer Size28
- Housing MaterialCast Iron
- Maximum Output RPM909.000 rpm
- Maximum Output Torque1975 in-lbs
- Max Input Horsepower20.800 hp
- Housing Height12-1/2 in
- Weight120.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data