Motion
M94518

DODGE
M94518

Inline Speed Reducer - 26.02:1 Ratio, C-Face Coupling Input Type, Double Reduction
Mi Item #01099420
MFR #M94518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94518

Inline Speed Reducer - 26.02:1 Ratio, C-Face Coupling Input Type, Double Reduction
Mi Item #01099420
MFR #M94518

Mfr description
180T DM28A-25.6 M94518
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    12.31 in
  • Manufacturer Reducer Size
    28
  • Maximum Output RPM
    98.000 rpm
  • Maximum Output Torque
    6064 in-lbs
  • NEMA / IEC Frame Size
    180TC
  • Ratio
    26.02:1
  • Weight
    180.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    8.980 hp
  • Reduction
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)