Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M61156

Inline Speed Reducer - 6.19:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01099581
MFR #M61156

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
210T DM28A-6.2 M61156

Specifications

  • Ratio
    6.19:1
  • Input Type
    C-Face Coupling
  • Reduction
    Double
  • NEMA / IEC Frame Size
    210TC
  • Manufacturer Reducer Size
    28
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    403.000 rpm
  • Maximum Output Torque
    6019 in-lbs
  • Max Input Horsepower
    26.400 hp
  • Housing Height
    12.31 in
  • Weight
    180.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text