Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR900 5FB CL

606807 Cam Clutch - MR900 Series, 5.0000 in Bore Diameter, 12.0000 in Overall Diameter, Torque Capacity 18000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01099595
MFR #MR900 5FB CL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MR-900 X 5" CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MR900
  • Bore Diameter
    5.0000 in
  • Torque Capacity
    18000 ft-lbs
  • Overall Diameter
    12.0000 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    400 rpm
  • Over Running Rpm Outer Race
    1850 rpm
  • Keyway Size
    1 x 3/8 in
  • Overall Width
    6.7350 in
  • Drag Torque
    5 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    606807
  • Manufacturer Upc Number
    662288496441
  • Weight
    158.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text