Motion
M94854

DODGE
M94854

Inline Speed Reducer - 10.88:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01099606
MFR #M94854
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94854

Inline Speed Reducer - 10.88:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01099606
MFR #M94854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
210T DM28A-11.4 M94854

Specifications

  • Ratio
    10.88:1
  • Input Type
    C-Face Coupling
  • Reduction
    Double
  • NEMA / IEC Frame Size
    210TC
  • Manufacturer Reducer Size
    28
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    219.000 rpm
  • Maximum Output Torque
    6447 in-lbs
  • Max Input Horsepower
    18.500 hp
  • Housing Height
    12.31 in
  • Weight
    184.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text