Motion
M94847

DODGE
M94847

Inline Speed Reducer - 17.96:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01099624
MFR #M94847
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94847

Inline Speed Reducer - 17.96:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01099624
MFR #M94847

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
210T DM28A-17.1 M94847

Specifications

  • Ratio
    17.96:1
  • Input Type
    C-Face Coupling
  • Reduction
    Double
  • NEMA / IEC Frame Size
    210TC
  • Manufacturer Reducer Size
    28
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    146.000 rpm
  • Maximum Output Torque
    6274 in-lbs
  • Max Input Horsepower
    12.900 hp
  • Housing Height
    12.31 in
  • Weight
    180.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text