Motion
409
Super Bonder Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Gel, 24 hr Cure Time
Mi Item #01099669
MFR #409
Price$8.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Gel, 24 hr Cure Time
Mi Item #01099669
MFR #409

Mfr description
233744 40904 409 SUPRBNDR 3 GR TB
  • General-purpose cyanoacrylate adhesive gel
  • Gel consistency prevents adhesive flow even on vertical surfaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.27/each

Specifications

Dimensions

  • Package Size
    3 g
  • Weight
    0.01 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    20-60 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Tube
  • Product Form
    Gel
  • UPC_NO
    079340409040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)