Motion
MO400A-G 7/8FB CL

MORSE
MO400A-G 7/8FB CL

643904 Cam Clutch - M Series, 0.8750 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01099718
MFR #MO400A-G 7/8FB CL
Your Price$4,224.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MO400A-G 7/8FB CL

643904 Cam Clutch - M Series, 0.8750 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01099718
MFR #MO400A-G 7/8FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,224.03/each(List $5,068.84)

Overview

Mfr description
MO-400A X 7/8 CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MO is made with felt grease seals to minimize drag for high speed inner race overrunning application. Delivered with standard grease lubrication

Specifications

  • Series
    M Series
  • Bore Diameter
    0.875 in
  • Torque Capacity
    400
  • Overall Diameter
    3.5 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    3600 rpm
  • Over Running Rpm Outer Race
    800
  • Normal Over Running Drag
    0.21 ft-lbs
  • Inner Race Width
    2.75 in
  • Overall Width
    2.6250 in
  • Outer Width
    2.625 in
  • Drag Torque
    0.21 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MO400A-G 7/8FB CL
  • Manufacturer Upc Number
    662288502173
  • UPC_NO
    662288502173
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text