Specifications
Dimensions
- Outside Diameter254 mm
- Overall Length152.4 mm
Details
- Bearing SupportBall
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Clutch TypeSprag Clutch
- Max Rpm850 rpm
- Torque Capacity13000 ft-lbs
- UPC_NO786582294883
Overview
Mfr description
FS 800 CL40852-130-2 CLUTCH