Motion
409
Super Bonder Cyanoacrylate Adhesive - Transparent, 20 g, Tube, Gel, 24 hr Cure Time
Mi Item #01100047
MFR #409
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 20 g, Tube, Gel, 24 hr Cure Time
Mi Item #01100047
MFR #409

Mfr description
135442 40945 409 SUPRBNDR 20 GR TB
  • General-purpose cyanoacrylate adhesive gel
  • Gel consistency prevents adhesive flow even on vertical surfaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$29.77/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.06 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    20-60 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Tube
  • Product Form
    Gel
  • UPC_NO
    079340409453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)