Motion
100596

MORSE
100596

100596 Cam Clutch Part - Coupling, 0.8750 in Bore Dia., M Series
MI ITEM #01100305
MFR #100596
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100596

100596 Cam Clutch Part - Coupling, 0.8750 in Bore Dia., M Series
MI ITEM #01100305
MFR #100596

Mfr description
C-5 X 7/8 RH(CW) CAM CLUTCH CPLG
  • Morse offers clutch couplings used in applications the require the coupling of two in line shafts Morse couplings consists of Morse silent chain flexible couplings used with clutch models MG300A - 700A Clutch coupling is stocked in minumum plain bore and can be reworked to finished bores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Max Angular Misalignment
    0.5
  • Max Parallel Misalignment
    0.01
  • Weight
    20.00 lb

Details

  • Accessory Type
    Coupling
  • Manufacturer Catalog Number
    C-5 CPLG PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389538
  • Product Types
    M Series Accessory
  • Series
    M
  • Type
    Coupling
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)