Motion
MI600A 1-1/4FB CL

MORSE
MI600A 1-1/4FB CL

640902 Cam Clutch - MI600A Series, 1.2500 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01100326
MFR #MI600A 1-1/4FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI600A 1-1/4FB CL

640902 Cam Clutch - MI600A Series, 1.2500 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01100326
MFR #MI600A 1-1/4FB CL

Mfr description
MI-600A X 1-1/4 DUO-CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MI is recommended for high performance indexing applications requiring high indexing accuracy. Incorporates and low inertia cage and heavy duty inergizing spring for quick cam reaction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.25 in
  • Inner Race Width
    3.75 in
  • Keyway Size
    1/4 x 1/8 in
  • Outer Width
    3.625 in
  • Overall Diameter
    5.375 in
  • Overall Width
    3.7500 in
  • Weight
    19.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    0.63 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI600A 1-1/4FB CL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288501565
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    0.63 ft-lbs
  • Rotation
    LH Or RH Depending upon order
  • Series
    M Series
  • Torque Capacity
    2250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)