Motion
C-6 CPLG PKG

MORSE
C-6 CPLG PKG

100597 Complete Gear Couplings - Cplg Size C-6, Bored to Size, 8.4380 in OD, 7.8125 in Length
MI ITEM #01100339
MFR #C-6 CPLG PKG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C-6 CPLG PKG

100597 Complete Gear Couplings - Cplg Size C-6, Bored to Size, 8.4380 in OD, 7.8125 in Length
MI ITEM #01100339
MFR #C-6 CPLG PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-6 X 1-1/4 RH(CW) CAM CLUTCH CPLG

Specifications

  • Coupling Size Code
    C-6
  • Bore Type
    Bored to Size
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Coupling Overall Length
    7.8125 in
  • Sleeve Outside Diameter
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.015 °
  • Manufacturer Upc Number
    662288389545
  • Manufacturer Product Page
  • Weight
    34.00 lbs
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text