Motion
100598

MORSE
100598

100598 Cam Clutch Part - Coupling, 2.0000 in Bore Dia., M Series
MI ITEM #01100378
MFR #100598
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100598

100598 Cam Clutch Part - Coupling, 2.0000 in Bore Dia., M Series
MI ITEM #01100378
MFR #100598

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-7 X 2" RH(CW) CAM CLUTCH CPLG
  • Morse offers clutch couplings used in applications the require the coupling of two in line shafts Morse couplings consists of Morse silent chain flexible couplings used with clutch models MG300A - 700A Clutch coupling is stocked in minumum plain bore and can be reworked to finished bores

Specifications

  • Product Types
    M Series Accessory
  • Series
    M
  • Bore Diameter
    2.0000 in
  • Accessory Type
    Coupling
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389552
  • Manufacturer Catalog Number
    C-7 CPLG PKG
  • Weight
    52.00 lb
  • Url Installation Manual
  • Max Angular Misalignment
    0.5
  • Max Parallel Misalignment
    0.015
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text