Motion
MG300A-G 19MM FB CL

MORSE
MG300A-G 19MM FB CL

638351 Cam Clutch - M Series, 19 mm Bore Diameter, 3.0000 in Overall Diameter, Torque Capacity 275 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01100424
MFR #MG300A-G 19MM FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG300A-G 19MM FB CL

638351 Cam Clutch - M Series, 19 mm Bore Diameter, 3.0000 in Overall Diameter, Torque Capacity 275 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01100424
MFR #MG300A-G 19MM FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG-300A X 19MM DUO-CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MG is primarily used for general duty overriding, indexing, back-stopping. Offers precise spring energizing to provide ling overunning life.

Specifications

  • Series
    M Series
  • Bore Diameter
    19 mm
  • Torque Capacity
    275
  • Overall Diameter
    3.0000 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    2900 rpm
  • Over Running Rpm Outer Race
    800
  • Normal Over Running Drag
    0.17 ft-lbs
  • Overall Width
    2.3750 in
  • Drag Torque
    0.17 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MG300A-G 19MM FB CL
  • Manufacturer Upc Number
    662288715238
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text