Motion
MG600A 45MM FB CL

MORSE
MG600A 45MM FB CL

640654 Cam Clutch - MG600A Series, 45 mm Bore Diameter, 136.525 mm Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01100456
MFR #MG600A 45MM FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG600A 45MM FB CL

640654 Cam Clutch - MG600A Series, 45 mm Bore Diameter, 136.525 mm Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01100456
MFR #MG600A 45MM FB CL

Mfr description
MG-600A X 45MM DUO-CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Keyway Size
    14 x 3.8 mm
  • Overall Diameter
    136.525 mm
  • Overall Width
    95.25 mm
  • Weight
    19.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    0.63 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    640654
  • Manufacturer Upc Number
    662288715436
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    MG600A
  • Torque Capacity
    2250 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)