Motion
M60223

DODGE
M60223

Right Angle Worm Gear Speed Reducer - Double Reduction, 50:1 Ratio, 3.00 in Center Distance, C-Face Coupling, Left Hand Output, 56C Frame
Mi Item #01100699
MFR #M60223
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60223

Right Angle Worm Gear Speed Reducer - Double Reduction, 50:1 Ratio, 3.00 in Center Distance, C-Face Coupling, Left Hand Output, 56C Frame
Mi Item #01100699
MFR #M60223

Mfr description
56 CM16A -50 K-1 M60223
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Housing Height
    8.36 in
  • Manufacturer Reducer Size
    CM16
  • Maximum Output RPM
    49.000 @ 2500 rpm input
  • Maximum Output Torque
    2913 in-lbs @ 860 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.1250 in
  • Ratio
    50:1
  • Weight
    60.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    1.880 hp @ 2500 rpm
  • Mounting Type
    Base Mounted Integral Feet
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1680 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    782475389322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)