Motion
MG700A 55MM FB CL

MORSE
MG700A 55MM FB CL

641451 Cam Clutch - MG700A Series, 55 mm Bore Diameter, 180.975 mm Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01101094
MFR #MG700A 55MM FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG700A 55MM FB CL

641451 Cam Clutch - MG700A Series, 55 mm Bore Diameter, 180.975 mm Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01101094
MFR #MG700A 55MM FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Keyway Size
    16 x 4.3 mm
  • Overall Diameter
    180.975 mm
  • Overall Width
    127 mm
  • Weight
    43.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    1.3 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    641451
  • Manufacturer Upc Number
    662288715559
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    400 rpm
  • Series
    MG700A
  • Torque Capacity
    5000 ft-lbs

Overview

Mfr description
MG-700A X 55MM DUO-CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought