Motion
MG700A 70MM FB CL

MORSE
MG700A 70MM FB CL

641454 Cam Clutch - MG700A Series, 70 mm Bore Diameter, 180.975 mm Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01101120
MFR #MG700A 70MM FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG700A 70MM FB CL

641454 Cam Clutch - MG700A Series, 70 mm Bore Diameter, 180.975 mm Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01101120
MFR #MG700A 70MM FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG-700A X 70MM DUO-CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MG700A
  • Bore Diameter
    70 mm
  • Torque Capacity
    5000 ft-lbs
  • Overall Diameter
    180.975 mm
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    400 rpm
  • Keyway Size
    20 x 4.9 mm
  • Overall Width
    130 mm
  • Drag Torque
    1.3 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    641454
  • Manufacturer Upc Number
    662288715580
  • Weight
    43.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text