Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG750 70MM

604652 Cam Clutch - MG750 Series, 70 mm Bore Diameter, 222.25 mm Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01101211
MFR #MG750 70MM

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MG-750 X 70MM CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MG750
  • Bore Diameter
    70 mm
  • Torque Capacity
    7000 ft-lbs
  • Overall Diameter
    222.25 mm
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    600 rpm
  • Keyway Size
    20 x 4.9 mm
  • Overall Width
    152.40 mm
  • Drag Torque
    2.5 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    604652
  • Manufacturer Upc Number
    662288714651
  • Weight
    84.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text