Motion
MG900 100MM

MORSE
MG900 100MM

606451 Cam Clutch - MG900 Series, 100 mm Bore Diameter, 304.80 mm Overall Diameter, Torque Capacity 18000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01101663
MFR #MG900 100MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG900 100MM

606451 Cam Clutch - MG900 Series, 100 mm Bore Diameter, 304.80 mm Overall Diameter, Torque Capacity 18000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01101663
MFR #MG900 100MM

Mfr description
MG-900 X 100MM CAM CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Keyway Size
    28 x 6.4 mm
  • Overall Diameter
    304.80 mm
  • Overall Width
    161.925 mm
  • Weight
    158.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    5 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    606451
  • Manufacturer Upc Number
    662288714903
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    400 rpm
  • Series
    MG900
  • Torque Capacity
    18000 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)